AIR BRAKE HAB HOSE MENDER KIT 1/2 X 3/8
884.4120R8CRK
- UNSPSC 40141734
S123460020
S123460020
Delivery
In stock delivery from our warehouses.
Hose mender kits are the perfect solution for making fast air hose repair or creating custom hose assemblies.
AIR BRAKE HAB HOSE MENDER KIT 1/2 X 3/8 — 884.4120R8CRK
- AIR BRAKE HAB HOSE MENDER KIT 3/8 X 3/8 — 884.4120R6CRK
- AIR BRAKE HAB HOSE MENDER KIT 1/2 X 3/8 — 884.4120R8CRK
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:39 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 8:39 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Hose I.D. | 1/2" |
| MPT | 3/8" |
| No. Hose Couplers | 2 0 |
| EAN | 4065746644822 |
Features
| D.O.T Listed product |
| Patented Toolless design |
| Designed for use with Type A, AI & AII SAE J1402 Air Brake Hose |
| Included in this kit: 2 Hose coupler assemblies and Allen wrench |
Applications
| Squarely cut & Debur hose |
| Firmly thread shell on hose until fully seated, then back off 1/4 turn to allow rubber expansion. |
| Push barb fitting into the end of the hose |
| Use the included Allen wrench to fully screw in the barb |
Documents & Videos
